Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, Bruin Brown, 13, 10016265

  • Mfr # 10016265

  • Zoro # G810113300


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Bruin Brown
Size
13
Width
EE
Style Number
10016265
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G810113300
UPC #
884849924914
Country of Origin
Viet Nam

Dimensions

Size
13
Width
EE
Size (PRINT)
13
Overall Height
12 1/2 in

Details

Item
Western Boot
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
Internal
Puncture Resistant Insole
No
Midsole Material (PRINT)
EVA
Metal Chip Resisting Sole
No
Insole Technology
Removable Insole
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Plastic
All-Leather Upper
Yes
Heel Definition
Defined Heel
Non-Marking Sole
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Liner Material
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material
EVA
Metatarsal Guard System
FlexMet
Outsole Technology
Duratread(TM)
Wide Toe Cap
Yes
Closure
Pull On
Oil Resisting Sole
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Construction
Welted
Static Dissipative
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Insulated
No
Toe Shape
Square
Completely Non Metallic
No
For Outdoor Traction
Yes
Upper Material
Leather
Gender (PRINT)
Men's
Style Family
Western Boot
Outsole Technology (PRINT)
Duratread(TM)
Metatarsal Guard (PRINT)
Internal
Toe Cap Material
Composite
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Shank Material
Plastic
Chemical Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.