Zoro Homepage

Men's Western Boot, Bruin Brown, 14, 10016265

  • Mfr # 10016265

  • Zoro # G710113318


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Bruin Brown
Width
D
Size
14
Style Number
10016265
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G710113318
UPC #
884849924815
Country of Origin
Viet Nam

Dimensions

Width
D
Size
14
Size (PRINT)
14
Overall Height
12 1/2 in

Details

Item
Western Boot
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Chemical Resisting Sole
Yes
Conductive
No
Oil Resisting Sole
Yes
Upper Material
Leather
Removable Insole
Yes
Liner Material
Mesh
Toe Shape
Square
Completely Non Metallic
No
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Upper Material (PRINT)
Leather
Insole Material
Polyurethane
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Closure
Pull On
Outsole Material
Rubber
Insole Technology
Removable Insole
Midsole Material (PRINT)
EVA
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard
Internal
All-Leather Upper
Yes
Non-Marking Sole
No
Static Dissipative
No
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture Resistant Insole
No
Construction
Welted
Midsole Material
EVA
Metatarsal Guard System
FlexMet
Chemical-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material
Plastic
Oil-Resisting Sole (PRINT)
Yes
For Outdoor Traction
Yes
Insole Material (PRINT)
Polyurethane
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
Wide Toe Cap
Yes
Ninety Degree Heel
Yes
Liner Material (PRINT)
Mesh
Style Family
Western Boot
Outsole Technology
Duratread(TM)
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.