Zoro Homepage

Men's Western Boot, Bruin Brown, 8, 10016265

  • Mfr # 10016265

  • Zoro # G910113323


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Bruin Brown
Width
EE
Size
8
Style Number
10016265
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G910113323
UPC #
884849924822
Country of Origin
Viet Nam

Dimensions

Width
EE
Size
8
Size (PRINT)
8
Overall Height
12 1/2 in

Details

Item
Western Boot
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
For Outdoor Traction
Yes
Toe Cap Material
Composite
Insole Technology
Removable Insole
Closure
Pull On
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
No
Non Metallic Upper
Yes
All-Leather Upper
Yes
Removable Insole
Yes
Construction
Welted
Outsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material
Plastic
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard
Internal
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture Resistant Insole
No
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Duratread(TM)
Ninety Degree Heel
Yes
Metatarsal Guard System
FlexMet
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material
EVA
Insulated
No
Insole Material
Polyurethane
Outsole Technology
Duratread(TM)
Static Dissipative
No
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Defined Heel
Metal Chip Resisting Sole
No
Toe Shape
Square
Oil Resisting Sole
Yes
Shank Material (PRINT)
Plastic
Electrical Hazard Rated
Yes
Gender (PRINT)
Men's
Style Family
Western Boot
Completely Non Metallic
No
Upper Material
Leather
Conductive
No
Liner Material
Mesh
Midsole Material (PRINT)
EVA
Chemical Resisting Sole
Yes
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.