Men's Western Boot, Bruin Brown, 9, 10016265
Mfr # 10016265
Zoro # G710113325
product price: $289.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Bruin Brown
Size
9
Width
EE
Style Number
10016265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10016265
Zoro #
G710113325
UPC #
884849924846
Country of Origin
Viet Nam
Dimensions
Size
9
Width
EE
Size (PRINT)
9
Overall Height
12 1/2 in
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.