Shop ARIAT
See all product information
Create Account
MNS FR PRIMO FLEECE 2.0 HOODIE, 28 cal/sq cm, M, 12 oz
- Mfr # 10053042
- Zoro # G613302253
product price:Â
$
269.95
/ea
Free Shipping & Returns
Key Features
Fabric Weight
12 oz
Standards
ASTM 1506
Arc Flash PPE Category
3
ATPV Rating
28 cal/sq cm
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10053042
- Zoro #
- G613302253
- UPC #
- 197318151507
- Country of Origin
- Jordan
- Item
- MNS FR PRIMO FLEECE 2.0 HOODIE
- Color
- Navy
- Fabric Weight
- 12 oz
- Standards
- ASTM 1506
- Arc Flash PPE Category
- 3
- ATPV Rating
- 28 cal/sq cm
- Gender
- Men's
- High-Visibility
- No
- ANSI Class
- Not Rated
- Garment Type
- Hoodie
- Includes Hood
- Yes
- Back Stripe Pattern
- None
- Collar Style
- No Collar
- Features
- Flame Resistant
- Insulated for Cold Conditions
- No
- Sweatshirt Type
- Pullover
- Neck Style
- Extra High Neckline
- Number of Pockets
- 2
- Material Trade Name
- Primo Fleece 2.0
- Wire Color
- Navy
Dimensions
- Size
- M
- Size - Body Type
- Regular
- Maximum Chest Size
- 40 in
- Minimum Chest Size
- 38 in
- Sleeve Length Type
- Long
- Fits Chest Size
- Flame Resistant
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
ANSI Class Not Rated, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Navy, Fabric Weight 12 oz, Features Flame Resistant, Closure Type Not Applicable, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, MNS FR PRIMO FLEECE 2.0 HOODIE, Material Trade Name Primo Fleece 2.0, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Neck Style Extra High Neckline, Number of Pockets 2, Protection Type Not Applicable, Size M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.