Shop ARIAT
See all product information
Create Account
MNS FR PRIMO FLEECE 2.0 HOODIE, 28 cal/sq cm, XXLT, 12 oz
- Mfr # 10052095
- Zoro # G513302216
product price:Â
$
269.95
/ea
Free Shipping & Returns
Key Features
Fabric Weight
12 oz
Standards
ASTM 1506
Arc Flash PPE Category
3
ATPV Rating
28 cal/sq cm
Includes Hood
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10052095
- Zoro #
- G513302216
- UPC #
- 197318108242
- Country of Origin
- Jordan
- Item
- MNS FR PRIMO FLEECE 2.0 HOODIE
- Color
- Charcoal Gray
- Fabric Weight
- 12 oz
- Standards
- ASTM 1506
- Arc Flash PPE Category
- 3
- ATPV Rating
- 28 cal/sq cm
- Includes Hood
- Yes
- Collar Style
- No Collar
- Insulated for Cold Conditions
- No
- ANSI Class
- Not Rated
- Gender
- Men's
- Garment Type
- Hoodie
- High-Visibility
- No
- Back Stripe Pattern
- None
- Features
- Flame Resistant
- Sweatshirt Type
- Pullover
- Material Trade Name
- Primo Fleece 2.0
- Neck Style
- Extra High Neckline
- Number of Pockets
- 2
- Wire Color
- Charcoal Gray
Dimensions
- Size
- XXLT
- Minimum Chest Size
- 49 in
- Maximum Chest Size
- 52 in
- Size - Body Type
- Tall
- Sleeve Length Type
- Long
- Fits Chest Size
- Flame Resistant
- Bottle Size
- XXLT
- Size - Alpha
- XXLT
- Container Size
- XXLT
Description
ANSI Class Not Rated, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Charcoal Gray, Fabric Weight 12 oz, Features Flame Resistant, Closure Type Not Applicable, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, MNS FR PRIMO FLEECE 2.0 HOODIE, Material Trade Name Primo Fleece 2.0, Maximum Chest Size 52 in, Minimum Chest Size 49 in, Neck Style Extra High Neckline, Number of Pockets 2, Protection Type Not Applicable, Size XXLT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.