Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WellingtonBoot, Brn, Men's, 12, EE, PR

  • Mfr # 10074209

  • Zoro # G922588690


product price: $173.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10074209
Zoro #
G922588690
UPC #
197318932960
Country of Origin
Bangladesh

Description

Wellington Boot, Style Family Wellington Boot, Closure Pull On, Color Dark Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 12, Static Dissipative Yes, Style Number 10074209, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.