Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WellingtonBoot, Brn, Men's, 91/2, D, PR

  • Mfr # 10074209

  • Zoro # G922588706


product price: $173.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10074209
Zoro #
G922588706
UPC #
197318932779
Country of Origin
Bangladesh

Description

Wellington Boot, Style Family Wellington Boot, Closure Pull On, Color Dark Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative Yes, Style Number 10074209, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.