Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 10 1/2, W, 10020097

  • Mfr # 10020097

  • Zoro # G1724621


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1724621
UPC #
889359273057
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Footwear Width
W
Height
5 in
Boot Height
5 in
Width
W
Overall Height
5 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Static Dissipative
Yes
Predominant Footwear Color
Brown
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Heel Style
Defined Heel
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Conductive
No
Liner Material
Mesh
Features
Stable, Cushioned Footed, Indoor Traction
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Midsole Material
EVA
Laces Color
Brown
Outsole Technology
Duratread(TM)
Oil Resisting Sole
Yes
Toe Style
Round Toe
Standards
ASTM F2413
Footwear Sole Pattern
Duratread
Resists
Oils, Slips
Upper Color
Brown
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Waterproof Type
None
Insulation Type
None
Upper Material Description
Full Grain Leather
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Non Metallic Upper
Yes
Outsole Material
Rubber
Upper Material
Leather
Electrical Hazard Rated
No
Last Number or Name
73057
Insole System
Cushioning with Moisture Wicking Lining
Insulated
No
Insole Material
Closed Cell Polyurethane
Footwear Shank
Yes
Footwear Style
6 in Work Boot
Closure Type
Lace Up
Metatarsal Guard
No
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.