Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 10, W, 10020097

  • Mfr # 10020097

  • Zoro # G1724822


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1724822
UPC #
889359273040
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
W
Height
5 in
Boot Height
5 in
Overall Height
5 in
Width
W
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Conductive
No
Heel Style
Defined Heel
Closure Type
Lace Up
Features
Stable, Cushioned Footed, Indoor Traction
Standards
ASTM F2413
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Slip Resistant
Yes
Outsole Technology
Duratread(TM)
Static Dissipative
Yes
Outsole Material
Rubber
Last Number or Name
73040
Upper Material
Leather
Footwear Style
6 in Work Boot
Insulated
No
Puncture Resistant Insole
No
Midsole Material
EVA
Toe Style
Round Toe
Metatarsal Guard Style
None
Footwear Shank Type
Nylon
Footwear Shank
Yes
Ninety Degree Heel
Yes
Metatarsal Guard
No
Insole Material
Closed Cell Polyurethane
Non Metallic Upper
Yes
Insole System
Cushioning with Moisture Wicking Lining
Waterproof Type
None
Footwear Sole Pattern
Duratread
Upper Boot Material
All Leather
Toe Shape
Round
Liner Material
Mesh
Resists
Oils, Slips
Footwear Construction Type
Cemented
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
For Outdoor Traction
No
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Laces Color
Brown
Upper Color
Brown
Metal Chip Resisting Sole
No
Insulation Type
None
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.