Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 11, M, 10020097

  • Mfr # 10020097

  • Zoro # G1724524


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1724524
UPC #
889359272951
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
M
Height
5 in
Boot Height
5 in
Overall Height
5 1/2 in
Width
M
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Slip Resistant
Yes
Insole System
Cushioning with Moisture Wicking Lining
Outsole Material
Rubber
Oil Resisting Sole
Yes
Standards
ASTM F2413
Wide Toe Cap
No
Conductive
No
Insole Material
Closed Cell Polyurethane
Puncture Resistant Insole
No
Footwear Sole Pattern
Duratread
Footwear Style
6 in Work Boot
Heel Style
Defined Heel
Waterproof Type
None
Static Dissipative
Yes
Features
Stable, Cushioned Footed, Indoor Traction
Footwear Construction Type
Cemented
Liner Material
Mesh
Metatarsal Guard Style
None
Insulated
No
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Upper Material
Leather
Metal Chip Resisting Sole
No
Toe Style
Round Toe
Resists
Oils, Slips
Non Metallic Upper
Yes
Last Number or Name
72951
Midsole Material
EVA
Insulation Type
None
Footwear Shank
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Upper Color
Brown
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Outsole Technology
Duratread(TM)
Laces Color
Brown
Toe Shape
Round
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.