Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 11, W, 10020097

  • Mfr # 10020097

  • Zoro # G1723328


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1723328
UPC #
889359273064
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
W
Height
5 in
Boot Height
5 in
Width
W
Overall Height
5 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Duratread
Toe Shape
Round
Laces Color
Brown
Standards
ASTM F2413
Insole Material
Closed Cell Polyurethane
Closure Type
Lace Up
Completely Non Metallic
Yes
Toe Style
Round Toe
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Midsole Material
EVA
Upper Material
Leather
Last Number or Name
73064
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Non Metallic Upper
Yes
Insole System
Cushioning with Moisture Wicking Lining
Footwear Shank
Yes
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Footwear Shank Type
Nylon
Upper Color
Brown
Heel Style
Defined Heel
Insulation Type
None
Footwear Construction Type
Cemented
Liner Material
Mesh
Static Dissipative
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Ninety Degree Heel
Yes
Conductive
No
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Outsole Technology
Duratread(TM)
Outsole Material
Rubber
Metatarsal Guard Style
None
Upper Material Description
Full Grain Leather
Features
Stable, Cushioned Footed, Indoor Traction
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Insulated
No
Slip Resistant
Yes
Resists
Oils, Slips
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.