Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 5 1/2, M, 10020097

  • Mfr # 10020097

  • Zoro # G2540392


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Width
M
Style Number
10020097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G2540392
UPC #
889359265656
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Width
M
Footwear Width
M
Height
5 in
Boot Height
5 in
Overall Height
5 1/2 in
Size (PRINT)
5 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Features
Stable, Cushioned Footed, Indoor Traction
Metatarsal Guard Style
None
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Closure Type
Lace Up
Midsole Material
EVA
Liner Material
Mesh
Insulation Type
None
Laces Color
Brown
Predominant Footwear Color
Brown
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Waterproof Type
None
Static Dissipative
Yes
Footwear Shank
Yes
Slip Resistant
Yes
Resists
Oils, Slips
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Toe Shape
Round
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Standards
ASTM F2413
Metatarsal Guard
No
Footwear Sole Pattern
Duratread
Conductive
No
Insole Material
Closed Cell Polyurethane
Insole System
Cushioning with Moisture Wicking Lining
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Toe Style
Round Toe
Heel Style
Defined Heel
Ninety Degree Heel
Yes
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Outsole Technology
Duratread(TM)
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Last Number or Name
65656
Insulated
No
Footwear Shank Type
Nylon
Upper Color
Brown
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Technology (PRINT)
Duratread(TM)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.