Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 6 1/2, M, 10020097

  • Mfr # 10020097

  • Zoro # G2539729


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Width
M
Style Number
10020097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G2539729
UPC #
889359265670
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
5 in
Boot Height
5 in
Overall Height
5 1/2 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Features
Stable, Cushioned Footed, Indoor Traction
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Insulated
No
For Outdoor Traction
No
Footwear Shank Type
Nylon
Last Number or Name
65670
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Heel Style
Defined Heel
Slip Resistant
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Metatarsal Guard
No
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Midsole Material
EVA
Upper Material
Leather
Standards
ASTM F2413
Electrical Hazard Rated
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Predominant Footwear Color
Brown
Insole System
Cushioning with Moisture Wicking Lining
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Resists
Oils, Slips
Laces Color
Brown
Outsole Technology
Duratread(TM)
Footwear Closure Type
Lace Up
Waterproof Type
None
Toe Shape
Round
Liner Material
Mesh
Footwear Sole Pattern
Duratread
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Upper Boot Material
All Leather
Insulation Type
None
Closure Type
Lace Up
Upper Color
Brown
Metatarsal Guard Style
None
Wide Toe Cap
No
Footwear Shank
Yes
Insole Material
Closed Cell Polyurethane
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.