Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 6, W, 10020097

  • Mfr # 10020097

  • Zoro # G1724280


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1724280
UPC #
889359272968
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
W
Height
5 in
Boot Height
5 in
Width
W
Overall Height
5 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Insulation Type
None
Toe Shape
Round
Midsole Material
EVA
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Upper Color
Brown
Slip Resistant
Yes
Predominant Footwear Color
Brown
Laces Color
Brown
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Insole Material
Closed Cell Polyurethane
Footwear Shank Type
Nylon
Conductive
No
Waterproof Type
None
Resists
Oils, Slips
Non Metallic Upper
Yes
Metatarsal Guard Style
None
Toe Style
Round Toe
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Features
Stable, Cushioned Footed, Indoor Traction
Outsole Material
Rubber
Heel Style
Defined Heel
Completely Non Metallic
Yes
Last Number or Name
72968
Footwear Shank
Yes
Liner Material
Mesh
Standards
ASTM F2413
Static Dissipative
Yes
Footwear Sole Pattern
Duratread
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Upper Material
Leather
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Metatarsal Guard
No
Insole System
Cushioning with Moisture Wicking Lining
Outsole Technology
Duratread(TM)
Wide Toe Cap
No
Electrical Hazard Rated
No
Insulated
No
Closure Type
Lace Up
For Outdoor Traction
No
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.