Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 7 1/2, M, 10020097

  • Mfr # 10020097

  • Zoro # G2539388


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Width
M
Style Number
10020097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G2539388
UPC #
889359265694
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
5 in
Boot Height
5 in
Overall Height
5 1/2 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Features
Stable, Cushioned Footed, Indoor Traction
Ninety Degree Heel
Yes
Toe Shape
Round
Toe Style
Round Toe
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Liner Material
Mesh
Predominant Footwear Color
Brown
Waterproof Type
None
Insole Material
Closed Cell Polyurethane
Resists
Oils, Slips
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Metatarsal Guard Style
None
Insulation Type
None
Static Dissipative
Yes
Insole System
Cushioning with Moisture Wicking Lining
Footwear Construction Type
Cemented
Wide Toe Cap
No
Upper Material
Leather
Heel Style
Defined Heel
Non Metallic Upper
Yes
Insulated
No
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Footwear Style
6 in Work Boot
Conductive
No
Last Number or Name
65694
For Outdoor Traction
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Nylon
Midsole Material
EVA
Closure Type
Lace Up
Upper Boot Material
All Leather
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Outsole Technology
Duratread(TM)
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Upper Color
Brown
Footwear Sole Pattern
Duratread
Slip Resistant
Yes
Laces Color
Brown
Closure
Lace Up
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.