Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 7 1/2, W, 10020097

  • Mfr # 10020097

  • Zoro # G1724719


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1724719
UPC #
889359272999
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Footwear Width
W
Height
5 in
Boot Height
5 in
Width
W
Overall Height
5 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Liner Material
Mesh
Insole System
Cushioning with Moisture Wicking Lining
Closure Type
Lace Up
Toe Style
Round Toe
Footwear Construction Type
Cemented
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
Resists
Oils, Slips
Outsole Material
Rubber
Metatarsal Guard Style
None
Features
Stable, Cushioned Footed, Indoor Traction
Max. Heat Rating
Not Rated
Standards
ASTM F2413
Last Number or Name
72999
Insole Material
Closed Cell Polyurethane
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Insulated
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Heel Style
Defined Heel
Midsole Material
EVA
Slip Resistant
Yes
Footwear Shank Type
Nylon
Footwear Sole Pattern
Duratread
Laces Color
Brown
Upper Color
Brown
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Metatarsal Guard
No
Conductive
No
Outsole Technology
Duratread(TM)
Toe Shape
Round
Footwear Shank
Yes
Waterproof Type
None
Electrical Hazard Rated
No
Wide Toe Cap
No
Completely Non Metallic
Yes
Insulation Type
None
Ninety Degree Heel
Yes
Static Dissipative
Yes
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Toe Cap Material
Composite
Closure
Lace Up
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.