Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 7, W, 10020097

  • Mfr # 10020097

  • Zoro # G1724892


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1724892
UPC #
889359272982
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
W
Height
5 in
Boot Height
5 in
Overall Height
5 in
Width
W
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Liner Material
Mesh
Upper Boot Material
All Leather
Midsole Material
EVA
Static Dissipative
Yes
Upper Material Description
Full Grain Leather
Last Number or Name
72982
Standards
ASTM F2413
Wide Toe Cap
No
Puncture Resistant Insole
No
Waterproof Type
None
Toe Style
Round Toe
Insole Material
Closed Cell Polyurethane
Completely Non Metallic
Yes
Toe Shape
Round
Outsole Material
Rubber
Upper Color
Brown
Slip Resistant
Yes
Ninety Degree Heel
Yes
Laces Color
Brown
Metal Chip Resisting Sole
No
Metatarsal Guard Style
None
Insulated
No
Resists
Oils, Slips
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Footwear Shank
Yes
Conductive
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Footwear Construction Type
Cemented
Insole System
Cushioning with Moisture Wicking Lining
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Insulation Type
None
Upper Material
Leather
Predominant Footwear Color
Brown
Electrical Hazard Rated
No
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Outsole Technology
Duratread(TM)
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Features
Stable, Cushioned Footed, Indoor Traction
Footwear Sole Pattern
Duratread
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Heel Style
Defined Heel
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.