Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 8 1/2, M, 10020097

  • Mfr # 10020097

  • Zoro # G1723553


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1723553
UPC #
889359272913
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
M
Height
5 in
Boot Height
5 in
Width
M
Overall Height
5 1/2 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Resists
Oils, Slips
Waterproof Type
None
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Last Number or Name
72913
Heel Style
Defined Heel
Toe Style
Round Toe
Ninety Degree Heel
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Features
Stable, Cushioned Footed, Indoor Traction
Footwear Sole Pattern
Duratread
Puncture Resistant Insole
No
Liner Material
Mesh
Upper Color
Brown
Conductive
No
Electrical Hazard Rated
No
Wide Toe Cap
No
Upper Material
Leather
Chemical Resisting Sole
Yes
Insulated
No
Metatarsal Guard
No
Footwear Shank Type
Nylon
Outsole Technology
Duratread(TM)
Footwear Construction Type
Cemented
Laces Color
Brown
Toe Shape
Round
For Outdoor Traction
No
Slip Resistant
Yes
Max. Heat Rating
Not Rated
Midsole Material
EVA
Insole Material
Closed Cell Polyurethane
Insole System
Cushioning with Moisture Wicking Lining
Closure Type
Lace Up
Static Dissipative
Yes
Footwear Style
6 in Work Boot
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Metatarsal Guard Style
None
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Footwear Shank
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Closure
Lace Up
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No

Description

Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.