Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 8 1/2, W, 10020097

  • Mfr # 10020097

  • Zoro # G1723544


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1723544
UPC #
889359273019
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
W
Height
5 in
Boot Height
5 in
Width
W
Overall Height
5 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Predominant Footwear Color
Brown
Features
Stable, Cushioned Footed, Indoor Traction
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Electrical Hazard Rated
No
Resists
Oils, Slips
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Footwear Sole Pattern
Duratread
Upper Color
Brown
Oil Resisting Sole
Yes
Toe Style
Round Toe
Toe Shape
Round
Outsole Technology
Duratread(TM)
Static Dissipative
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Standards
ASTM F2413
Max. Heat Rating
Not Rated
Midsole Material
EVA
Footwear Construction Type
Cemented
Insulated
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Footwear Shank
Yes
Insole Material
Closed Cell Polyurethane
Non Metallic Upper
Yes
Waterproof Type
None
Conductive
No
Slip Resistant
Yes
Insulation Type
None
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Last Number or Name
73019
Upper Material
Leather
Heel Style
Defined Heel
Metatarsal Guard
No
Insole System
Cushioning with Moisture Wicking Lining
For Outdoor Traction
No
Liner Material
Mesh
Laces Color
Brown
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.