Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 9 1/2, W, 10020097

  • Mfr # 10020097

  • Zoro # G1723973


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1723973
UPC #
889359273033
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Footwear Width
W
Height
5 in
Boot Height
5 in
Overall Height
5 in
Width
W
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Upper Material
Leather
Resists
Oils, Slips
Metal Chip Resisting Sole
No
Metatarsal Guard Style
None
Waterproof Type
None
For Outdoor Traction
No
Insulated
No
Liner Material
Mesh
Wide Toe Cap
No
Laces Color
Brown
Insole Material
Closed Cell Polyurethane
Upper Color
Brown
Puncture Resistant Insole
No
Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Toe Shape
Round
Features
Stable, Cushioned Footed, Indoor Traction
Midsole Material
EVA
Standards
ASTM F2413
Outsole Technology
Duratread(TM)
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Metatarsal Guard
No
Last Number or Name
73033
Slip Resistant
Yes
Footwear Shank Type
Nylon
Insole System
Cushioning with Moisture Wicking Lining
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Conductive
No
Non Metallic Upper
Yes
Insulation Type
None
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Duratread
Footwear Shank
Yes
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Heel Style
Defined Heel
Static Dissipative
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Toe Style
Round Toe
Footwear Construction Type
Cemented
Heel Definition
Defined Heel
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Closure
Lace Up
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.