Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 9, M, 10020097

  • Mfr # 10020097

  • Zoro # G400422515


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G400422515
UPC #
889359272920
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
M
Height
5 in
Boot Height
5 in
Overall Height
5 1/2 in
Width
M
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Ninety Degree Heel
Yes
Laces Color
Brown
Electrical Hazard Rated
No
Footwear Style
6 in Work Boot
Upper Color
Brown
Outsole Material
Rubber
Upper Material
Leather
Waterproof Type
None
Footwear Shank
Yes
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Wide Toe Cap
No
Slip Resistant
Yes
Midsole Material
EVA
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Features
Stable, Cushioned Footed, Indoor Traction
Last Number or Name
72920
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Footwear Sole Pattern
Duratread
Footwear Closure Type
Lace Up
Heel Style
Defined Heel
Conductive
No
For Outdoor Traction
No
Toe Shape
Round
Predominant Footwear Color
Brown
Insole Material
Closed Cell Polyurethane
Upper Material Description
Full Grain Leather
Metatarsal Guard Style
None
Footwear Construction Type
Cemented
Resists
Oils, Slips
Puncture Resistant Insole
No
Static Dissipative
Yes
Standards
ASTM F2413
Completely Non Metallic
Yes
Liner Material
Mesh
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Insole System
Cushioning with Moisture Wicking Lining
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Outsole Technology
Duratread(TM)
Closure Type
Lace Up
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes

Description

Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.