Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 9, W, 10020097

  • Mfr # 10020097

  • Zoro # G1724131


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1724131
UPC #
889359273026
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
W
Height
5 in
Boot Height
5 in
Overall Height
5 in
Width
W
Size (PRINT)
9

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.