Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 5 in Composite Toe Work Boot, Nutty Brown, 10, M, 10020097

  • Mfr # 10020097

  • Zoro # G600422605


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Footwear Width
M
Style Number
10020097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G600422605
UPC #
889359272944
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
M
Height
5 in
Boot Height
5 in
Overall Height
5 1/2 in
Width
M
Size (PRINT)
10

Details

Item
Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Heel Style
Defined Heel
Outsole Material
Rubber
Static Dissipative
Yes
Toe Shape
Round
Upper Material
Leather
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Metatarsal Guard
No
Metatarsal Guard Style
None
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Insole System
Cushioning with Moisture Wicking Lining
Conductive
No
Toe Style
Round Toe
Laces Color
Brown
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Resists
Oils, Slips
Upper Color
Brown
Insulation Type
None
Slip Resistant
Yes
Closure Type
Lace Up
Upper Boot Material
All Leather
Midsole Material
EVA
Ninety Degree Heel
Yes
Liner Material
Mesh
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank
Yes
Predominant Footwear Color
Brown
Outsole Technology
Duratread(TM)
Standards
ASTM F2413
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Insulated
No
Waterproof Type
None
Puncture Resistant Insole
No
Features
Stable, Cushioned Footed, Indoor Traction
Insole Material
Closed Cell Polyurethane
Last Number or Name
72944
Footwear Shank Type
Nylon
Wide Toe Cap
No
Footwear Sole Pattern
Duratread
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Toe Cap Material
Composite
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.