Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 5 in Composite Toe Work Boot, Nutty Brown, 6, M, 10020097

  • Mfr # 10020097

  • Zoro # G600422551


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Footwear Width
M
Style Number
10020097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G600422551
UPC #
889359265663
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
M
Height
5 in
Boot Height
5 in
Overall Height
5 1/2 in
Width
M
Size (PRINT)
6

Details

Item
Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Slip Resistant
Yes
Closure Type
Lace Up
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Insulation Type
None
Last Number or Name
65663
Predominant Footwear Color
Brown
Heel Style
Defined Heel
Toe Shape
Round
Laces Color
Brown
Upper Material Description
Full Grain Leather
Static Dissipative
Yes
Insulated
No
Liner Material
Mesh
Puncture Resistant Insole
No
Waterproof Type
None
Footwear Shank Type
Nylon
Toe Style
Round Toe
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Metatarsal Guard Style
None
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Duratread
Standards
ASTM F2413
Outsole Technology
Duratread(TM)
Features
Stable, Cushioned Footed, Indoor Traction
Insole Material
Closed Cell Polyurethane
Upper Material
Leather
Upper Color
Brown
Insole System
Cushioning with Moisture Wicking Lining
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Electrical Hazard Rated
No
Footwear Shank
Yes
Completely Non Metallic
Yes
Footwear Style
6 in Work Boot
Resists
Oils, Slips
Oil Resisting Sole
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Metatarsal Guard
No
Midsole Material
EVA
For Outdoor Traction
No
Outsole Material
Rubber
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.