Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 10 1/2, M, 10033995

  • Mfr # 10033995

  • Zoro # G1723510


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1723510
UPC #
192904553079
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Footwear Width
M
Height
6 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Waterproof Type
None
Insulation Type
None
Wide Toe Cap
No
Liner Material
Mesh
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Outsole Technology
Duratread(TM)
Insulated
No
Insole System
Cushioning with Moisture Wicking Lining
Features
Padded collar
Outsole Material
Rubber
Upper Material
Leather
Toe Style
Round Toe
Metatarsal Guard Style
Internal
Insole Material
Closed Cell Polyurethane
Conductive
No
Slip Resistant
Yes
Laces Color
Brown
Metatarsal Guard
Internal
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Resists
Oils, Slips
Footwear Construction Type
Cemented
Completely Non Metallic
No
Metatarsal System
XRD(TM)
Upper Material Description
Full Grain Leather
Footwear Shank
Yes
Upper Color
Brown
Footwear Sole Pattern
Duratread
Max. Heat Rating
Not Rated
Static Dissipative
No
Toe Shape
Round
Footwear Shank Type
Nylon
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Last Number or Name
Casey
Standards
ASTM F2413-18
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Heel Definition
Defined Heel
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.