Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 10 1/2, W, 10033995

  • Mfr # 10033995

  • Zoro # G1723958


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1723958
UPC #
192904553178
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Footwear Width
W
Height
6 in
Boot Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Completely Non Metallic
No
Footwear Shank Type
Nylon
Static Dissipative
No
Resists
Oils, Slips
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Insole System
Cushioning with Moisture Wicking Lining
Standards
ASTM F2413-18
Midsole Material
EVA
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Upper Color
Brown
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
XRD(TM)
Puncture Resistant Insole
No
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Waterproof Type
None
Features
Padded collar
Metatarsal Guard
Internal
Toe Style
Round Toe
Laces Color
Brown
Last Number or Name
Casey
Upper Material
Leather
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Outsole Technology
Duratread(TM)
Conductive
No
Slip Resistant
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Insulation Type
None
Wide Toe Cap
No
Insole Material
Closed Cell Polyurethane
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Duratread
Upper Material Description
Full Grain Leather
Closure Type
Lace Up
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Insulated
No
Toe Shape
Round
Outsole Material
Rubber
Liner Material
Mesh
Heel Definition
Defined Heel
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Closure
Lace Up
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Metatarsal Guard System
Poron(R) XRD(R)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.