Zoro Homepage

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 11, M, 10033995

  • Mfr # 10033995

  • Zoro # G1724664


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1724664
UPC #
192904489392
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
M
Height
6 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Upper Color
Brown
Standards
ASTM F2413-18
Insole Material
Closed Cell Polyurethane
Upper Material Description
Full Grain Leather
Footwear Shank Type
Nylon
Metatarsal Guard Style
Internal
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Static Dissipative
No
Outsole Technology
Duratread(TM)
Slip Resistant
Yes
Metatarsal System
XRD(TM)
Waterproof Type
None
Last Number or Name
Casey
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Wide Toe Cap
No
Features
Padded collar
Oil Resisting Sole
Yes
Footwear Sole Pattern
Duratread
Laces Color
Brown
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Outsole Material
Rubber
For Outdoor Traction
Yes
Toe Shape
Round
Conductive
No
Footwear Closure Type
Lace Up
Heel Style
Defined Heel
Upper Material
Leather
Closure Type
Lace Up
Upper Boot Material
All Leather
Resists
Oils, Slips
Insulation Type
None
Insulated
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Predominant Footwear Color
Brown
Footwear Shank
Yes
Liner Material
Mesh
Insole System
Cushioning with Moisture Wicking Lining
Midsole Material
EVA
Metatarsal Guard System
Poron(R) XRD(R)
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.