Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 11, W, 10033995

  • Mfr # 10033995

  • Zoro # G1723529


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10033995
Zoro #
G1723529
UPC #
192904553185
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
W
Height
6 in
Boot Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Insole Material
Closed Cell Polyurethane
Static Dissipative
No
Last Number or Name
Casey
Footwear Sole Pattern
Duratread
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Slip Resistant
Yes
Conductive
No
Non Metallic Upper
No
Liner Material
Mesh
Metatarsal System
XRD(TM)
Upper Color
Brown
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Outsole Technology
Duratread(TM)
Wide Toe Cap
No
Insulated
No
Resists
Oils, Slips
Footwear Shank
Yes
Insulation Type
None
Upper Material Description
Full Grain Leather
Upper Material
Leather
Footwear Shank Type
Nylon
For Outdoor Traction
Yes
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Features
Padded collar
Footwear Construction Type
Cemented
Midsole Material
EVA
Footwear Closure Type
Lace Up
Waterproof Type
None
Standards
ASTM F2413-18
Toe Shape
Round
Heel Style
Defined Heel
Insole System
Cushioning with Moisture Wicking Lining
Puncture Resistant Insole
No
Laces Color
Brown
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Toe Style
Round Toe
Metatarsal Guard Style
Internal
Closure Type
Lace Up
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Best
Closure
Lace Up
Metatarsal Guard System
Poron(R) XRD(R)
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.