Zoro Homepage

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 12, M, 10033995

  • Mfr # 10033995

  • Zoro # G1723842


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1723842
UPC #
192904489408
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Upper Material
Leather
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Laces Color
Brown
Last Number or Name
Casey
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Conductive
No
Non Metallic Upper
No
Upper Boot Material
All Leather
Resists
Oils, Slips
Toe Shape
Round
Max. Heat Rating
Not Rated
Insole Material
Closed Cell Polyurethane
Insulated
No
Oil Resisting Sole
Yes
Outsole Technology
Duratread(TM)
Footwear Sole Pattern
Duratread
Liner Material
Mesh
Insulation Type
None
Waterproof Type
None
Upper Material Description
Full Grain Leather
Ninety Degree Heel
Yes
Footwear Shank
Yes
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Footwear Construction Type
Cemented
Metatarsal System
XRD(TM)
Insole System
Cushioning with Moisture Wicking Lining
Midsole Material
EVA
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
Static Dissipative
No
Closure Type
Lace Up
Electrical Hazard Rated
Yes
Features
Padded collar
Standards
ASTM F2413-18
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Slip Resistant
Yes
Completely Non Metallic
No
Upper Color
Brown
Toe Style
Round Toe
Metatarsal Guard
Internal
Outsole Material
Rubber
Metatarsal Guard Style
Internal
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Defined Heel
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Heel Definition
Defined Heel
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.