Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 5 1/2, M, 10033995

  • Mfr # 10033995

  • Zoro # G1723431


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1723431
UPC #
192904553062
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
5 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Footwear Shank Type
Nylon
Static Dissipative
No
Standards
ASTM F2413-18
Metatarsal System
XRD(TM)
Last Number or Name
Casey
Chemical Resisting Sole
Yes
Metatarsal Guard Style
Internal
For Outdoor Traction
Yes
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Toe Style
Round Toe
Toe Shape
Round
Footwear Construction Type
Cemented
Metatarsal Guard
Internal
Predominant Footwear Color
Brown
Upper Material
Leather
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Duratread
Ninety Degree Heel
Yes
Insulation Type
None
Upper Color
Brown
Oil Resisting Sole
Yes
Laces Color
Brown
Waterproof Type
None
Conductive
No
Metal Chip Resisting Sole
No
Closure Type
Lace Up
Wide Toe Cap
No
Outsole Material
Rubber
Liner Material
Mesh
Footwear Closure Type
Lace Up
Midsole Material
EVA
Insole Material
Closed Cell Polyurethane
Max. Heat Rating
Not Rated
Heel Style
Defined Heel
Insulated
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Features
Padded collar
Outsole Technology
Duratread(TM)
Insole System
Cushioning with Moisture Wicking Lining
Resists
Oils, Slips
Slip Resistant
Yes
Non Metallic Upper
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Closure
Lace Up
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Duratread(TM)
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.