Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 6 1/2, M, 10033995

  • Mfr # 10033995

  • Zoro # G1723711


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10033995
Zoro #
G1723711
UPC #
192904489316
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Footwear Shank
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Outsole Technology
Duratread(TM)
Insulated
No
Insole Material
Closed Cell Polyurethane
Insulation Type
None
Footwear Sole Pattern
Duratread
Midsole Material
EVA
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Insole System
Cushioning with Moisture Wicking Lining
Upper Material
Leather
For Outdoor Traction
Yes
Metatarsal Guard Style
Internal
Outsole Material
Rubber
Waterproof Type
None
Conductive
No
Non Metallic Upper
No
Resists
Oils, Slips
Laces Color
Brown
Static Dissipative
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Upper Color
Brown
Ninety Degree Heel
Yes
Wide Toe Cap
No
Heel Style
Defined Heel
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
Casey
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Toe Shape
Round
Slip Resistant
Yes
Liner Material
Mesh
Max. Heat Rating
Not Rated
Metatarsal System
XRD(TM)
Closure Type
Lace Up
Features
Padded collar
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Toe Style
Round Toe
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Metatarsal Guard System
Poron(R) XRD(R)
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.