Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 6 1/2, W, 10033995

  • Mfr # 10033995

  • Zoro # G1724253


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1724253
UPC #
192904553093
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Footwear Width
W
Height
6 in
Boot Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Features
Padded collar
Upper Boot Material
All Leather
Upper Material
Leather
Metatarsal System
XRD(TM)
Slip Resistant
Yes
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Toe Shape
Round
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Laces Color
Brown
Insole Material
Closed Cell Polyurethane
Midsole Material
EVA
Upper Color
Brown
Footwear Shank
Yes
Waterproof Type
None
Insulated
No
Outsole Material
Rubber
Closure Type
Lace Up
Last Number or Name
Casey
Non Metallic Upper
No
Liner Material
Mesh
Static Dissipative
No
Completely Non Metallic
No
Toe Style
Round Toe
Ninety Degree Heel
Yes
Conductive
No
Metatarsal Guard Style
Internal
Upper Material Description
Full Grain Leather
Outsole Technology
Duratread(TM)
Footwear Sole Pattern
Duratread
Metatarsal Guard
Internal
Insulation Type
None
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Heel Style
Defined Heel
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413-18
Resists
Oils, Slips
Electrical Hazard Rated
Yes
Insole System
Cushioning with Moisture Wicking Lining
Max. Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Metatarsal Guard System
Poron(R) XRD(R)
Outsole Technology (PRINT)
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.