Zoro Homepage

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 6, M, 10033995

  • Mfr # 10033995

  • Zoro # G1723894


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1723894
UPC #
192904489309
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Closure Type
Lace Up
Outsole Material
Rubber
Slip Resistant
Yes
Waterproof Type
None
For Outdoor Traction
Yes
Metatarsal Guard Style
Internal
Laces Color
Brown
Heel Style
Defined Heel
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Footwear Shank Type
Nylon
Metatarsal System
XRD(TM)
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Resists
Oils, Slips
Toe Shape
Round
Footwear Closure Type
Lace Up
Conductive
No
Insole Material
Closed Cell Polyurethane
Midsole Material
EVA
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Toe Style
Round Toe
Liner Material
Mesh
Chemical Resisting Sole
Yes
Outsole Technology
Duratread(TM)
Last Number or Name
Casey
Footwear Shank
Yes
Footwear Construction Type
Cemented
Insole System
Cushioning with Moisture Wicking Lining
Metatarsal Guard
Internal
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Insulated
No
Puncture Resistant Insole
No
Upper Color
Brown
Insulation Type
None
Upper Material
Leather
Wide Toe Cap
No
Completely Non Metallic
No
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Duratread
Ninety Degree Heel
Yes
Features
Padded collar
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Closure
Lace Up
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.