Zoro Homepage

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 6, W, 10033995

  • Mfr # 10033995

  • Zoro # G1724971


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1724971
UPC #
192904553086
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
W
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Conductive
No
Standards
ASTM F2413-18
Midsole Material
EVA
Features
Padded collar
Non Metallic Upper
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Completely Non Metallic
No
Footwear Sole Pattern
Duratread
Metatarsal System
XRD(TM)
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Footwear Shank
Yes
Insole Material
Closed Cell Polyurethane
Waterproof Type
None
Footwear Shank Type
Nylon
Insulated
No
Toe Style
Round Toe
Liner Material
Mesh
Oil Resisting Sole
Yes
Laces Color
Brown
Last Number or Name
Casey
Toe Shape
Round
Chemical Resisting Sole
Yes
Heel Style
Defined Heel
For Outdoor Traction
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Insulation Type
None
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Upper Color
Brown
Resists
Oils, Slips
Max. Heat Rating
Not Rated
Metatarsal Guard Style
Internal
Outsole Technology
Duratread(TM)
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Outsole Material
Rubber
Insole System
Cushioning with Moisture Wicking Lining
Metatarsal Guard
Internal
Static Dissipative
No
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Duratread(TM)
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.