Zoro Homepage

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 7, W, 10033995

  • Mfr # 10033995

  • Zoro # G1723930


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1723930
UPC #
192904553109
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
W
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Max. Heat Rating
Not Rated
Laces Color
Brown
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Features
Padded collar
Closure Type
Lace Up
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Insole Material
Closed Cell Polyurethane
Footwear Construction Type
Cemented
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Outsole Technology
Duratread(TM)
Upper Color
Brown
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard Style
Internal
Midsole Material
EVA
Oil Resisting Sole
Yes
Insole System
Cushioning with Moisture Wicking Lining
Conductive
No
Predominant Footwear Color
Brown
Footwear Shank
Yes
Footwear Sole Pattern
Duratread
Upper Material
Leather
Metal Chip Resisting Sole
No
Toe Style
Round Toe
Toe Shape
Round
Heel Style
Defined Heel
Slip Resistant
Yes
Footwear Style
6 in Work Boot
Footwear Shank Type
Nylon
Metatarsal Guard
Internal
Non Metallic Upper
No
Waterproof Type
None
Insulated
No
Puncture Resistant Insole
No
Liner Material
Mesh
Last Number or Name
Casey
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
For Outdoor Traction
Yes
Wide Toe Cap
No
Resists
Oils, Slips
Upper Boot Material
All Leather
Insulation Type
None
Metatarsal System
XRD(TM)
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Metatarsal Guard System
Poron(R) XRD(R)
Closure
Lace Up
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.