Zoro Homepage

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 8, W, 10033995

  • Mfr # 10033995

  • Zoro # G1723501


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1723501
UPC #
192904553123
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
W
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Upper Color
Brown
Metatarsal Guard Style
Internal
Upper Boot Material
All Leather
Wide Toe Cap
No
Non Metallic Upper
No
Static Dissipative
No
Features
Padded collar
Insole Material
Closed Cell Polyurethane
Puncture Resistant Insole
No
Footwear Shank
Yes
Insulated
No
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Duratread
Insole System
Cushioning with Moisture Wicking Lining
Upper Material
Leather
Completely Non Metallic
No
Toe Shape
Round
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Metatarsal System
XRD(TM)
Outsole Technology
Duratread(TM)
Closure Type
Lace Up
Max. Heat Rating
Not Rated
Standards
ASTM F2413-18
Heel Style
Defined Heel
Slip Resistant
Yes
Liner Material
Mesh
Laces Color
Brown
Electrical Hazard Rated
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Footwear Style
6 in Work Boot
Last Number or Name
Casey
Conductive
No
Toe Style
Round Toe
Midsole Material
EVA
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Resists
Oils, Slips
Insulation Type
None
Toe Cap Material
Composite
Metatarsal Guard System
Poron(R) XRD(R)
Maximum Heat Rating
Not Rated
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
EVA
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.