Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 9 1/2, M, 10033995

  • Mfr # 10033995

  • Zoro # G1724938


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1724938
UPC #
192904489378
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Last Number or Name
Casey
Slip Resistant
Yes
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Static Dissipative
No
Closure Type
Lace Up
Insulation Type
None
Liner Material
Mesh
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Resists
Oils, Slips
Footwear Construction Type
Cemented
Footwear Sole Pattern
Duratread
Laces Color
Brown
Footwear Shank Type
Nylon
Upper Color
Brown
Insole System
Cushioning with Moisture Wicking Lining
Features
Padded collar
Toe Style
Round Toe
Upper Material Description
Full Grain Leather
Standards
ASTM F2413-18
Metatarsal System
XRD(TM)
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Conductive
No
Midsole Material
EVA
Waterproof Type
None
Outsole Material
Rubber
Insulated
No
Toe Shape
Round
Insole Material
Closed Cell Polyurethane
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Outsole Technology
Duratread(TM)
Wide Toe Cap
No
Metatarsal Guard Style
Internal
For Outdoor Traction
Yes
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Completely Non Metallic
No
Heel Style
Defined Heel
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Upper Material
Leather
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard System
Poron(R) XRD(R)
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.