Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 9 1/2, W, 10033995

  • Mfr # 10033995

  • Zoro # G1723291


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1723291
UPC #
192904553154
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Footwear Width
W
Height
6 in
Boot Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Completely Non Metallic
No
Insole System
Cushioning with Moisture Wicking Lining
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Midsole Material
EVA
Insulation Type
None
Last Number or Name
Casey
Metatarsal Guard Style
Internal
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
Internal
Upper Material Description
Full Grain Leather
Ninety Degree Heel
Yes
Heel Style
Defined Heel
Conductive
No
Wide Toe Cap
No
Resists
Oils, Slips
Insole Material
Closed Cell Polyurethane
Static Dissipative
No
Slip Resistant
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Closure Type
Lace Up
Insulated
No
Outsole Material
Rubber
Footwear Sole Pattern
Duratread
Laces Color
Brown
Footwear Shank
Yes
Toe Style
Round Toe
Liner Material
Mesh
Footwear Closure Type
Lace Up
Metatarsal System
XRD(TM)
Features
Padded collar
Predominant Footwear Color
Brown
Upper Material
Leather
Waterproof Type
None
Footwear Style
6 in Work Boot
Toe Shape
Round
Puncture Resistant Insole
No
Outsole Technology
Duratread(TM)
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Upper Color
Brown
Oil Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Defined Heel
Closure
Lace Up
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.