Zoro Homepage

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 9, W, 10033995

  • Mfr # 10033995

  • Zoro # G1724271


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1724271
UPC #
192904553147
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
W
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Metatarsal System
XRD(TM)
Insulation Type
None
Metal Chip Resisting Sole
No
Insulated
No
Upper Color
Brown
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18
Slip Resistant
Yes
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Conductive
No
Liner Material
Mesh
Non Metallic Upper
No
Footwear Sole Pattern
Duratread
Last Number or Name
Casey
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Toe Shape
Round
Waterproof Type
None
Resists
Oils, Slips
Metatarsal Guard
Internal
Heel Style
Defined Heel
For Outdoor Traction
Yes
Laces Color
Brown
Closure Type
Lace Up
Static Dissipative
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Toe Style
Round Toe
Upper Material Description
Full Grain Leather
Metatarsal Guard Style
Internal
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Insole System
Cushioning with Moisture Wicking Lining
Footwear Shank Type
Nylon
Features
Padded collar
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Upper Material
Leather
Footwear Shank
Yes
Oil Resisting Sole
Yes
Midsole Material
EVA
Insole Material
Closed Cell Polyurethane
Outsole Technology
Duratread(TM)
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Ninety Degree Heel
Yes
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Metatarsal Guard System
Poron(R) XRD(R)
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Technology (PRINT)
Duratread(TM)
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.