Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 12 B, Mesh, TPU, Gray/Light Blue

  • Mfr # 10044427

  • Zoro # G609232724


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
B
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Gray/Light Blue
Footwear Style
Athletic Work Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044427
Zoro #
G609232724
UPC #
195696538590
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
B
Width
B
Size (PRINT)
12

Details

Item
Athletic Shoe
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Gray/Light Blue
Footwear Style
Athletic Work Shoe
Gender
Women's
Insulated
No
Waterproof
No
Completely Non Metallic
Yes
Non-Marking Sole
No
Footwear Shank Type
Nylon
Conductive
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Upper Color
Gray
Max. Heat Rating
572 Degrees F
Waterproof Type
None
Heat Resistant
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Gray
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Upper Boot Material
Mesh/TPU Overlays
Heel Style
Flat Heel
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Style Number
10044427
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Static Dissipative
Yes
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.03
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
Athletic Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.61
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh, TPU
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.