Zoro Homepage

Women's Athletic Shoe, 6 1/2 C, Mesh, TPU, Gray/Light Blue

  • Mfr # 10044427

  • Zoro # G309232727


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Gray/Light Blue
Footwear Style
Athletic Work Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044427
Zoro #
G309232727
UPC #
195696538613
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Footwear Width
C
Width
C
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Gray/Light Blue
Footwear Style
Athletic Work Shoe
Gender
Women's
Insulated
No
Waterproof
No
Non-Marking Upper
Yes
Heat Resistant
Yes
Heel Style
Flat Heel
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Static Dissipative
Yes
Style Number
10044427
Standards
ASTM F2413-18
Predominant Footwear Color
Gray
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Conductive
No
Shank Material
Nylon
Completely Non Metallic
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Waterproof Type
None
Upper Color
Gray
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Upper Boot Material
Mesh/TPU Overlays
Electrical Hazard Rated
No
Metatarsal Guard
No
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.8
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.91
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Mesh, TPU
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.