Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 6 C, Mesh, TPU, Gray/Light Blue

  • Mfr # 10044427

  • Zoro # G809232722


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Upper Material
Mesh, TPU
Color
Gray/Light Blue
Toe Type
Composite
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044427
Zoro #
G809232722
UPC #
195696538606
Country of Origin
Bangladesh

Dimensions

Size
6
Footwear Width
C
Width
C
Size (PRINT)
6

Details

Item
Athletic Shoe
Upper Material
Mesh, TPU
Color
Gray/Light Blue
Toe Type
Composite
Gender
Women's
Footwear Style
Athletic Work Shoe
Insulated
No
Waterproof
No
Puncture Resistant Insole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Heat Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Gray
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Footwear Shank Type
Nylon
Style Number
10044427
Electrical Hazard Rated
No
Metatarsal Guard
No
Non-Marking Upper
Yes
Chemical Resisting Sole
Yes
Shank Material
Nylon
Heel Style
Flat Heel
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Static Dissipative
Yes
Conductive
No
Upper Boot Material
Mesh/TPU Overlays
Max. Heat Rating
572 Degrees F
Completely Non Metallic
Yes
Predominant Footwear Color
Gray
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.03
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.