Women's Athletic Shoe, 7 C, Mesh, TPU, Gray/Light Blue
Mfr # 10044427
Zoro # G509232725
product price: $130.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
C
Upper Material
Mesh, TPU
Color
Gray/Light Blue
Toe Type
Composite
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10044427
Zoro #
G509232725
UPC #
195696538620
Country of Origin
Bangladesh
Dimensions
Size
7
Footwear Width
C
Width
C
Size (PRINT)
7
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.