Zoro Homepage

Women's Athletic Shoe, 8 1/2 C, Mesh, TPU, Gray/Light Blue

  • Mfr # 10044427

  • Zoro # G409232726


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Upper Material
Mesh, TPU
Color
Gray/Light Blue
Toe Type
Composite
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044427
Zoro #
G409232726
UPC #
195696538651
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Footwear Width
C
Width
C
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Upper Material
Mesh, TPU
Color
Gray/Light Blue
Toe Type
Composite
Gender
Women's
Footwear Style
Athletic Work Shoe
Insulated
No
Waterproof
No
Waterproof Type
None
Shank Material
Nylon
Standards
ASTM F2413-18
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Gray
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Upper Boot Material
Mesh/TPU Overlays
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Conductive
No
Heel Style
Flat Heel
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Non-Marking Sole
No
Upper Color
Gray
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Heat Resistant
Yes
Electrical Hazard Rated
No
Style Number
10044427
Puncture Resistant Insole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - SATRA Heel - Wet
0.8
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1.03
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.84
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
Gender (PRINT)
Women's
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.