Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 9 C, Mesh, TPU, Gray/Light Blue

  • Mfr # 10044427

  • Zoro # G009232720


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Gray/Light Blue
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044427
Zoro #
G009232720
UPC #
195696538668
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
C
Width
C
Size (PRINT)
9

Details

Item
Athletic Shoe
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Gray/Light Blue
Gender
Women's
Footwear Style
Athletic Work Shoe
Insulated
No
Waterproof
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Max. Heat Rating
572 Degrees F
Upper Color
Gray
Metatarsal Guard
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Static Dissipative
Yes
Heel Style
Flat Heel
Upper Boot Material
Mesh/TPU Overlays
Predominant Footwear Color
Gray
Oil Resisting Sole
Yes
Shank Material
Nylon
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Footwear Closure Type
Lace Up
Conductive
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Standards
ASTM F2413-18
Electrical Hazard Rated
No
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Style Number
10044427
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Footwear Shank Type
Nylon
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Closure
Lace Up
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Heel - Wet
0.8
Upper Material (PRINT)
Mesh, TPU
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.