Women's Athletic Shoe, Composite Toe, Mesh, TPU Upper, Lace Up, Black/Charcoal, 6 1/2 C

  • Mfr # 10040324

  • Zoro # G809215336


product price:  $124.99
/pr
Free Shipping & Returns

Key Features

Size
6 1/2
Footwear Width
C
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040324
Zoro #
G809215336
UPC #
195696099855
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Footwear Width
C
Width
C
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Work Shoe
Gender
Women's
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Black/Charcoal
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.08, (Soapy) 0.6, (Wet) 0.78
Heel Style
Flat Heel
Style Number
10040324
Metal Chip Resisting Sole
No
Max. Heat Rating
572 Degrees F
Waterproof Type
None
Conductive
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insulated
No
Upper Color
Black
Static Dissipative
No
Heat Resistant
Yes
Upper Boot Material
Ripstop Mesh/TPU Overlays
Shank Material
Nylon
Non-Marking Upper
Yes
Non-Marking Sole
No
Standards
ASTM F2413-18
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Soapy):0.57, (Wet):0.73
Chemical Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1.08
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - Mark II - Wet
0.77
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Heel Definition
Flat Heel
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Charcoal, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 10040324, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.