Zoro Homepage

Women's Composite Toe Athletic Shoe, Black/Charcoal, 10 1/2, B, 10040324

  • Mfr # 10040324

  • Zoro # G809136006


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040324
Zoro #
G809136006
UPC #
195696099824
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Footwear Width
B
Width
B
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
Footwear Shank Type
Nylon
Conductive
No
Static Dissipative
No
Upper Material
Mesh, TPU
Heel Style
Flat Heel
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Heat Resistant
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Insulated
No
Non Metallic Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Soapy):0.57, (Wet):0.73
Predominant Footwear Color
Black
Footwear Style
Athletic Work Shoe
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Upper Color
Black
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Non-Marking Upper
Yes
Upper Boot Material
Ripstop Mesh/TPU Overlays
Waterproof Type
None
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.08, (Soapy) 0.6, (Wet) 0.78
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Slip-Resistance Value - Mark II - Wet
0.77
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1.08
Toe Cap Material
Composite
Upper Material (PRINT)
Mesh, TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Charcoal, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 10040324, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.