Zoro Homepage

Women's Composite Toe Athletic Shoe, Black/Charcoal, 11, B, 10040324

  • Mfr # 10040324

  • Zoro # G509135996


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040324
Zoro #
G509135996
UPC #
195696099831
Country of Origin
Bangladesh

Dimensions

Size
11
Footwear Width
B
Width
B
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
Footwear Shank Type
Nylon
Static Dissipative
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Upper Color
Black
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.08, (Soapy) 0.6, (Wet) 0.78
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Upper Material
Mesh, TPU
Shank Material
Nylon
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Conductive
No
Non-Marking Upper
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Soapy):0.57, (Wet):0.73
Heat Resistant
Yes
Oil Resisting Sole
Yes
Heel Style
Flat Heel
Non-Marking Sole
No
Footwear Style
Athletic Work Shoe
Standards
ASTM F2413-18
Upper Boot Material
Ripstop Mesh/TPU Overlays
Waterproof Type
None
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Heel - Dry
1.08
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.77
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.78
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Charcoal, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 10040324, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.