Zoro Homepage

Women's Composite Toe Athletic Shoe, Black/Charcoal, 5 1/2, B, 10040324

  • Mfr # 10040324

  • Zoro # G309135868


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040324
Zoro #
G309135868
UPC #
195696099725
Country of Origin
Bangladesh

Dimensions

Size
5 1/2
Footwear Width
B
Width
B
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
Upper Color
Black
Waterproof Type
None
Non-Marking Upper
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Metatarsal Guard
No
Heel Style
Flat Heel
Standards
ASTM F2413-18
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.08, (Soapy) 0.6, (Wet) 0.78
Heat Resistant
Yes
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Static Dissipative
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Soapy):0.57, (Wet):0.73
Conductive
No
Oil Resisting Sole
Yes
Shank Material
Nylon
Upper Boot Material
Ripstop Mesh/TPU Overlays
Puncture Resistant Insole
No
Footwear Style
Athletic Work Shoe
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Non Metallic Upper
Yes
Insulated
No
Footwear Shank Type
Nylon
Upper Material
Mesh, TPU
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Dry
1
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.78
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1.08
Slip-Resistance Value - Mark II - Wet
0.77
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Charcoal, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 10040324, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.